Zoro Homepage

Safety Air Gun, 22 CFM, Chip Shield

  • Mfr # 1230SS-CS

  • Zoro # G8085878


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Industrial Application
Outlet Size
1/4" NPT
Includes
Hanger Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1230SS-CS
Zoro #
G8085878
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1/4" NPT
Air Gun Inlet Size
1/4" (F)NPT

Details

Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Industrial Application
Includes
Hanger Hook
Max. dBA
77
Nozzle
Air Nozzle
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Air Consumption
22 cfm
Item
Safety Air Gun,22 CFM,Chip Shield

Description

Safety Air Gun,22 CFM,Chip Shield, Nozzle Air Nozzle, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.