Safety Air Gun, 35 CFM, 24" Ext, Shield, Body Material: Cast Aluminum
Mfr # 1250-24-CS
Zoro # G8085981
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Industrial Application
Outlet Size
3/8" NPT
Includes
Hanger Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1250-24-CS
Zoro #
G8085981
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
3/8" NPT
Air Gun Inlet Size
1/4" (F)NPT
Extension Size
24 in
Nominal Extension Length
24 in
Details
Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Industrial Application
Includes
Hanger Hook
Max. dBA
82
Nozzle
Air Nozzle
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Item
Safety Air Gun,35 CFM,24" Ext,Shield
Air Consumption
35 cfm
Description
Safety Air Gun,35 CFM,24 In. Ext,Shield, Nozzle Air Nozzle, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.