Zoro Homepage

Safety Air Gun, 35 CFM, 60" Ext, Shield, Application: Industrial

  • Mfr # 1250SS-60-CS

  • Zoro # G8086158


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Outlet Size
3/8" NPT
Includes
Convenient Hanger Hook; Chip Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250SS-60-CS
Zoro #
G8086158
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
3/8" NPT
Extension Size
60"
Air Gun Inlet Size
1/4" (F)NPT

Details

Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Includes
Convenient Hanger Hook; Chip Shield
Max. dBA
82
Nozzle
1104SS Air Nozzle
Item
Safety Air Gun,35 CFM,60" Ext,Shield
Air Consumption
35 cfm

Description

Safety Air Gun,35 CFM,60 In. Ext,Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.