Safety Air Gun, 37 CFM, 36" Ext, Shield, Body Material: Cast Aluminum
Mfr # HP1230SS-36-CS
Zoro # G8089028
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Outlet Size
1/4" NPT
Includes
Convenient Hanger Hook; Chip Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HP1230SS-36-CS
Zoro #
G8089028
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
1/4" NPT
Extension Size
36"
Air Gun Inlet Size
1/4" (F)NPT
Details
Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Includes
Convenient Hanger Hook; Chip Shield
Max. dBA
83
Nozzle
1125SS Flat Air Nozzle
Item
Safety Air Gun,37 CFM,36" Ext,Shield
Air Consumption
37 cfm
Description
Safety Air Gun,37 CFM,36 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.