Zoro Homepage

Safety Air Gun, 37 CFM, Chip Shield, Body Material: Cast Aluminum

  • Mfr # HP1230SS-CS

  • Zoro # G8089000


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Outlet Size
1/4" NPT
Includes
Convenient Hanger Hook; Chip Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1230SS-CS
Zoro #
G8089000
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1/4" NPT
Air Gun Inlet Size
1/4" (F)NPT

Details

Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Includes
Convenient Hanger Hook; Chip Shield
Max. dBA
83
Nozzle
1125SS Flat Air Nozzle
Item
Safety Air Gun,37 CFM,Chip Shield
Air Consumption
37 cfm

Description

Safety Air Gun,37 CFM,Chip Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.