Safety Air Gun, 56 CFM, 36" Ext, Shield
Mfr # 1240-36-CS
Zoro # G8085911
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Outlet Size
1/2" NPT
Includes
Convenient Hanger Hook; Chip Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1240-36-CS
Zoro #
G8085911
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
1/2" NPT
Air Gun Inlet Size
1/4" (F)NPT
Extension Size
36"
Details
Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Includes
Convenient Hanger Hook; Chip Shield
Max. dBA
82
Nozzle
1111-4 Air Nozzle Cluster
Item
Safety Air Gun,56 CFM,36" Ext,Shield
Air Consumption
56 cfm
Description
Safety Air Gun,56 CFM,36 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.