Zoro Homepage

Safety Air Gun HP1002, 6" Ext.

  • Mfr # HP1220-6

  • Zoro # G4483976


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Includes
Convenient Hanger Hook
Nozzle
HP1002 Air Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1220-6
Zoro #
G4483976
UPC #
-
Country of Origin
United States

Dimensions

Extension Size
6"

Details

Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Includes
Convenient Hanger Hook
Nozzle
HP1002 Air Nozzle
Item
Safety Air Gun and HP1002 and 6" Ext.

Description

Safety Air Gun and HP1002 and 6 In. Ext.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.