Safety Air Gun shield extension
Mfr # 1629-18-CS
Zoro # G121678642
product price: $196.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1629-18-CS
Zoro #
G121678642
UPC #
-
Country of Origin
United States
Description
Safety Air Gun shield extension, Nozzle Length 1 in, Nozzle Tip Material Zinc Aluminum, Nozzle Angle Straight, Nozzle Features Small Nozzle and Extension Can Fit into Tight Spaces, Nozzle Flat Super, Air Flow Pattern Focused, Sound Level 75 dBA, OSHA Pressure Compliant Yes, Output Thrust 10 ozf, Body Material Cast Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.