Zoro Homepage

Safety Air Gun with shield

  • Mfr # 1629-CS

  • Zoro # G121672039


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1629-CS
Zoro #
G121672039
UPC #
-
Country of Origin
United States

Description

Safety Air Gun with shield, Nozzle Length 1 in, Nozzle Tip Material Zinc Aluminum, Nozzle Angle Straight, Nozzle Features Small Nozzle and Extension Can Fit into Tight Spaces, Nozzle Flat Super, Air Flow Pattern Focused, Sound Level 75 dBA, OSHA Pressure Compliant Yes, Output Thrust 10 ozf, Body Material Cast Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.