Sanitary Flange Line Vac, 1-1/2"
Mfr # 161150-316
Zoro # G7193720
product price: $1,341.99
/ea
Free Shipping & Returns
Key Features
Basic Pipe Fitting Shape
Flange
Pipe Size (Fittings)
1-1/2"
Pipe Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Flange
Pipe Fitting Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161150-316
Zoro #
G7193720
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1-1/2"
Tube Size
1-1/2"
Details
Item
Sanitary Flange Line Vac,1-1/2"
Basic Pipe Fitting Shape
Flange
Pipe Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Flange
Pipe Fitting Material
316 Stainless Steel
Description
Sanitary Flange Line Vac,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.