Zoro Homepage

Sanitary Flange Line Vac, 2-1/2"

  • Mfr # 161250-316

  • Zoro # G7193833


product price: $2,377.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Tube Size
2-1/2"
Pipe Fitting Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161250-316
Zoro #
G7193833
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2-1/2"
Pipe Size (Fittings)
2-1/2"

Details

Item
Sanitary Flange Line Vac,2-1/2"
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Pipe Fitting Connection Type
Clamp

Description

Sanitary Flange Line Vac,2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.