Zoro Homepage

Sanitary Flange Line Vac Kit, 2"

  • Mfr # 163200-316

  • Zoro # G7193827


product price: $1,797.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Flange
Tube Size
2"
Pipe Size (Fittings)
2"
Pipe Fitting Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163200-316
Zoro #
G7193827
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2"
Pipe Size (Fittings)
2"

Details

Item
Sanitary Flange Line Vac Kit,2"
Pipe Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Flange
Pipe Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Kit

Description

Sanitary Flange Line Vac Kit,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.