Shim Set, Aluminum, For 4LCC3
Mfr # 110306
Zoro # G1847334
product price: $28.59
/eaKey Features
For Use With
4LCC3
Type
Aluminum
Includes
0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Series
Exair
Compatible with Series
Exair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110306
Zoro #
G1847334
UPC #
-
Country of Origin
United States
Details
Item
Shim Set
For Use With
4LCC3
Type
Aluminum
Includes
0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Series
Exair
Compatible with Series
Exair
Compatible with Brand
Exair
Compatible with Manufacturer Part Number
110006, 110206
Product Type
Super Air Knife Shim Set
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCC3, 4LCC4, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110006, 110206, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.