Zoro Homepage

Shim Set, Stainless Steel, For 4LCC5, PK3

  • Mfr # 110306SS

  • Zoro # G1762467


product price: $68.79
/pk 3, $22.93/ea

Key Features

For Use With
4LCC5
Type
Stainless Steel
Includes
0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Series
Exair
Compatible with Brand
Exair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110306SS
Zoro #
G1762467
UPC #
-
Country of Origin
United States

Details

Item
Shim Set
For Use With
4LCC5
Type
Stainless Steel
Includes
0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Series
Exair
Compatible with Brand
Exair
Product Type
Super Air Knife Shim Set
Compatible with Series
Exair
Compatible with Manufacturer Part Number
110006SS, 110206SS

Description

Shim Set, Series Exair, Compatible with Grainger Part Number 4LCC5, 4LCC6, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110006SS, 110206SS, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.