Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Air Knife, 60" 316 Stainless Steel

  • Mfr # 110060SS-316

  • Zoro # G4483398


product price: $4,413.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4" FNPT
Material
316 Stainless Steel
Overall Depth (In.)
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110060SS-316
Zoro #
G4483398
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth (In.)
1.44 in

Details

(F)NPT Inlet
1/4" FNPT
Material
316 Stainless Steel
Item
Super Air Knife,60" 316 Stainless Steel

Description

Super Air Knife,60" 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.