Zoro Homepage

Super Blast Air Gun 1112, 6 ft Ext.

  • Mfr # 1214-6

  • Zoro # G4483827


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Application
Long Distance; Wide Area Blowoff; Cooling and Drying
Nozzle
1112 Air Nozzle
Extension Size
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214-6
Zoro #
G4483827
UPC #
-
Country of Origin
United States

Dimensions

Extension Size
6"

Details

Application
Long Distance; Wide Area Blowoff; Cooling and Drying
Nozzle
1112 Air Nozzle
Item
Super Blast Air Gun 1112,6 ft Ext.

Description

Super Blast Air Gun 1112,6 ft Ext.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.