Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Blast Air Gun and 1112SS

  • Mfr # 1214SS

  • Zoro # G4483818


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless steel
Includes
Long Distance; Wide Area Blowoff; Cooling and Drying Applications
Nozzle
1112SS Large Super Air Nozzle
Air Gun Inlet Size
3/4" (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214SS
Zoro #
G4483818
UPC #
-
Country of Origin
United States

Dimensions

Air Gun Inlet Size
3/4" (F)NPT

Details

Body Material
Stainless steel
Includes
Long Distance; Wide Area Blowoff; Cooling and Drying Applications
Nozzle
1112SS Large Super Air Nozzle
Item
Super Blast Air Gun and 1112SS

Description

Super Blast Air Gun and 1112SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.