Zoro Homepage

Super Ion Air Knife, GEN4, 24"

  • Mfr # 112024

  • Zoro # G7194579


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
24 in
Air Consumption (SCFM)
69.6 scfm
Material
Aluminum
Working Pressure
10 to 250 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112024
Zoro #
G7194579
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
24 in
Overall Width (In.)
26 in
Overall Thickness (In.)
1.85 in
Overall Depth (In.)
2.27 in
Inlet Size
1/4 in
Overall Length
24 in
Overall Height
1 7/8 in
Mounting Stud Thread Size
1/4"-20
Overall Depth
2 1/4 in
Mounting Hole Diameter
1/4 in
Air Slot Width
24 in
Air Slot Height
0.002 in

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 24 in, Air Slot Height 0.002 in, Air Consumption per inch 69.6 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.