Zoro Homepage

Super Ion Air Knife, GEN4, 48"

  • Mfr # 112048

  • Zoro # G7194667


product price: $1,898.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
48 in
Air Consumption (SCFM)
139.2 scfm
Material
Aluminum
Air Slot Gap (In.)
0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112048
Zoro #
G7194667
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
48 in
Overall Thickness (In.)
1.85 in
Overall Depth (In.)
2.27 in
Overall Width (In.)
50 in
Overall Length
48 in
Inlet Size
1/4 in
Overall Height
1 7/8 in
Air Slot Height
0.002 in
Mounting Hole Diameter
1/4 in
Overall Depth
2 1/4 in
Air Slot Width
48 in
Mounting Stud Thread Size
1/4"-20

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 48 in, Air Slot Height 0.002 in, Air Consumption per inch 139.2 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.