Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Ion Air Knife, GEN4, 6"

  • Mfr # 112006

  • Zoro # G7194658


product price: $620.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
6 in
Air Consumption (SCFM)
17.4 scfm
Material
Aluminum
Max. dBA
69 at 80 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112006
Zoro #
G7194658
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
6 in
Overall Depth (In.)
2.27 in
Overall Thickness (In.)
1.85 in
Overall Width (In.)
8 in
Overall Length
6 in
Overall Height
1 7/8 in
Inlet Size
1/4 in
Air Slot Height
0.002 in
Mounting Hole Diameter
1/4 in
Air Slot Width
6 in
Mounting Stud Thread Size
1/4"-20
Overall Depth
2 1/4 in

Details

Item
Air Knife
(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
17.4 scfm
Material
Aluminum
Max. dBA
69 at 80 PSI
Max. Temp. (F)
165 Degrees F
Air Slot Gap (In.)
0.002 in
Working Pressure
10 to 250 PSI
Number of Inlets
4
Type
High Efficiency, Industrial
Series
Series Gen4
Standards
CE, Conflict Mineral Free, cRUus, cULus Listed, EU, RoHS Compliant, UL Listed
Body Material
Aluminum
Air Consumption per inch
17.4 scfm
Number of Air Inlets
4
Maximum Operating Pressure
250 psi
Minimum Operating Pressure
10 psi
Air Inlet Type
NPT
Inlet Gender
Female
Product Type
Air Knife Only
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
For Fluid Type
Compressed Air

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 6 in, Air Slot Height 0.002 in, Air Consumption per inch 17.4 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.