Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT

  • Mfr # 9069

  • Zoro # G6127651


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Length
1 1/2 in
Application
Air Nozzle
For Use With
4LCU2, 4LCU3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9069
Zoro #
G6127651
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/2 in
Hole Dia.
1/2 in
Overall Length
1 1/2 in

Details

Item
Air Gun Swivel
Material
Stainless Steel
Color
Silver
Application
Air Nozzle
For Use With
4LCU2, 4LCU3
Number of Magnets
0
Inlet
1/2 in (M)NPT
Outlet
1/2 in (F)NPT
Connection Type
Male to Female
Compatible with Manufacturer Part Number
1107, 1107SS
Compatible with Product Type
Air Nozzle; Air Jet; Air Amplifier
Product Type
Air Gun Swivel

Description

Air Gun Swivel, Material Stainless Steel, Compatible with Manufacturer Part Number 1107, 1107SS, Overall Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.