Zoro Homepage

Swivel, 1/8 in. (M)NPT, 1/8 in. (F)NPT

  • Mfr # 9052

  • Zoro # G6089833


product price: $53.19
/ea

Key Features

Material
Stainless Steel
Color
Silver
Length
1 11/16 in
Application
Air Nozzle, Jets
For Use With
15J054, 15J058, 20CL70, 20CL71, 38W843, 38W845, 38W846, 4LCR6, 4LCR7, 6JJN6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9052
Zoro #
G6089833
UPC #
-
Country of Origin
United States

Dimensions

Length
1 11/16 in
Hole Dia.
1/4 in
Overall Length
1 11/16 in

Details

Item
Air Gun Swivel
Material
Stainless Steel
Color
Silver
Application
Air Nozzle, Jets
For Use With
15J054, 15J058, 20CL70, 20CL71, 38W843, 38W845, 38W846, 4LCR6, 4LCR7, 6JJN6
Inlet
1/8 in (M)NPT
Outlet
1/8 in (F)NPT
Connection Type
Male to Female
Number of Magnets
0
Compatible with Product Type
Air Nozzle; Air Jet; Air Amplifier
Product Type
Air Gun Swivel
Compatible with Manufacturer Part Number
1102-PEEK, 1103, 1103SS, 1108-PEEK-NPT, 1108SS-NPT, 1109-PEEK-NPT, 1110-PEEK-NPT, 1110SS-NPT, 1126, 1126SS

Description

Air Gun Swivel, Material Stainless Steel, Compatible with Manufacturer Part Number 1102-PEEK, 1103, 1103SS, 1108-PEEK-NPT, 1108SS-NPT, 1109-PEEK-NPT, 1110-PEEK-NPT, 1110SS-NPT, 1126, 1126SS, Overall Length 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.