Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 3/8 in. (M)NPT, 3/8 in. (F)NPT

  • Mfr # 9068

  • Zoro # G6199837


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Length
2 1/2 in
Application
Air Nozzle, Jets
For Use With
4LCT7, 4LCT8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9068
Zoro #
G6199837
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/2 in
Hole Dia.
1/2 in
Overall Length
2 1/2 in

Details

Item
Air Gun Swivel
Material
Stainless Steel
Color
Silver
Application
Air Nozzle, Jets
For Use With
4LCT7, 4LCT8
Inlet
3/8 in (M)NPT
Connection Type
Male to Female
Number of Magnets
0
Outlet
3/8 in (F)NPT
Compatible with Product Type
Air Nozzle; Air Jet; Air Amplifier
Product Type
Air Gun Swivel
Compatible with Manufacturer Part Number
1105, 1105SS

Description

Air Gun Swivel, Material Stainless Steel, Compatible with Manufacturer Part Number 1105, 1105SS, Overall Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.