Shop EXAIR
See all product information
Create Account
VacuumConvey, 3/4" ID, Steel
- Mfr # 151075
- Zoro # G321889640
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Gender
Female
For Hose I.D.
3/4 in
Maximum Operating Air Pressure
80 psig
Air Consumption @ 80 psi
26 scfm
Vacuum
-144 in wc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151075
- Zoro #
- G321889640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Vacuum Length
- 3 7/8 in
- Air Inlet Thread Size
- 1/4 in
Details
- Air Inlet Gender
- Female
- For Hose I.D.
- 3/4 in
- Maximum Operating Air Pressure
- 80 psig
- Air Consumption @ 80 psi
- 26 scfm
- Vacuum
- -144 in wc
- Minimum Operating Air Pressure
- 20 psi
- Item
- Threaded Vacuum Conveyor
- Vacuum ID
- 1/2 in
- Air Inlet Thread Type
- NPT
- Vacuum OD
- 1 7/8 in
Description
NPT Heavy Duty Threaded Line Vac Only
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.