Shop EXAIR
See all product information
Create Account
VacuumConveyor, 1-1/4" Hose ID, Steel
- Mfr # 150125
- Zoro # G1892554
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Vacuum Conveyor Material
Steel
For Hose I.D.
1 1/4 in
Vacuum ID
1 in
Vacuum OD
2 3/8 in
Vacuum Length
3 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150125
- Zoro #
- G1892554
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Vacuum Length
- 3 7/8 in
- Air Inlet Thread Size
- 1/4 in
- Overall Length
- 3.88"
- Outside Dia.
- 2.38"
- Inside Dia.
- 1"
- Hose Size
- 1-1/4"
Details
- Item
- Vacuum Conveyor
- Vacuum Conveyor Material
- Steel
- For Hose I.D.
- 1 1/4 in
- Vacuum ID
- 1 in
- Vacuum OD
- 2 3/8 in
- Air Consumption @ 80 psi
- 49 scfm
- Vacuum
- -83 in wc
- Air Consumption
- 49 scfm
- Air Inlet Thread Type
- NPT
- Temp. Rating
- 400 Degrees F
- Maximum Operating Air Pressure
- 250 psi
- Minimum Operating Air Pressure
- 20 psi
- Material
- Hardened Steel Alloy
- Pressure Range
- 20 to 250 psi
- Air Inlet Gender
- Female
- Air Inlet
- 1/4" npt
Description
Vacuum Conveyor, Steel, For Hose I.D. 1 1/4 in, Vacuum ID 1 in, Vacuum OD 2 3/8 in, Vacuum Length 3 7/8 in, Air Inlet Thread Size 1/4 in, Air Consumption @ 80 psi 49 scfm, Vacuum -83 in wc, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.