Zoro Homepage

Vortex Tube, SS, 25 CFM, 1700 BtuH

  • Mfr # 3225

  • Zoro # G1970306


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
CFM @ 100 psi
25 cfm
BtuH @ 100 psi
1,700 BtuH
Air Inlet
1/4 in (M)NPT
Pressure Range
80 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3225
Zoro #
G1970306
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 3/8 in
Outside Dia.
1.9 in
Nozzle Length
1 3/8 in
Inlet Size
1/4 in
Body Length
5 11/16 in
Nozzle Width
13/16 in
Body Outside Diameter
1 1/2 in

Description

Vortex Tube, Maximum Flow Rate 25 scfm, Cooling Capacity 1,700 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Minimum Differential Temperature Setting 28 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 82 dBA, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -50 Degrees F, Nozzle Width 13/16 in, Nozzle Length 1 3/8 in, Includes -, Maximum Operating Pressure 100 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.