Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vortex Tube, SS, 40 CFM, 2800 BtuH

  • Mfr # 3240

  • Zoro # G1617007


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
CFM @ 100 psi
40 cfm
BtuH @ 100 psi
2,800 BtuH
Air Inlet
1/4 in (M)NPT
Pressure Range
80 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240
Zoro #
G1617007
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.9 in
Overall Length
10 3/8 in
Nozzle Width
13/16 in
Inlet Size
1/4 in
Body Length
5 11/16 in
Body Outside Diameter
1 1/2 in
Nozzle Length
1 3/8 in

Details

Item
Vortex Tube
Material
Stainless Steel
CFM @ 100 psi
40 cfm
BtuH @ 100 psi
2,800 BtuH
Air Inlet
1/4 in (M)NPT
Pressure Range
80 to 100 psi
Standards
CE, EU (2001/95/EC), EU (2006/42/EC), OSHA
Differential Range
28 Degrees to 129 Degrees F
Temp. Rating
200 Degrees F
Minimum Operating Pressure
80 psig
Minimum Differential Temperature Setting
28 Degrees F
Air Inlet Type
NPT
Maximum Operating Temperature
260 Degrees F
Inlet Gender
Male
System of Measurement
Inch
Cooling Capacity
2,800 BtuH
Maximum Sound Level
88 dBA
Maximum Operating Pressure
100 psig
Body Material
Stainless Steel
Maximum Differential Temperature Setting
129 Degrees F
For Fluid Type
Compressed Air
Maximum Flow Rate
40 scfm
Minimum Operating Temperature
-50 Degrees F
Number of Outlets
2

Description

Vortex Tube, Maximum Flow Rate 40 scfm, Cooling Capacity 2,800 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Minimum Differential Temperature Setting 28 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 88 dBA, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -50 Degrees F, Nozzle Width 13/16 in, Nozzle Length 1 3/8 in, Includes -, Maximum Operating Pressure 100 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.