Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#11 Utility Blade - Titanium Nitride, 500PK

  • Mfr # 22411

  • Zoro # G516431715


product price: $467.99
/pk 500, $0.94/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Titanium Nitride
Blade Type
Angled
Compatible Handle Type
Light Duty Craft Knives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22411
Zoro #
G516431715
UPC #
-
Country of Origin
United States

Details

Material
Carbon Steel
Finish
Titanium Nitride
Blade Type
Angled
Compatible Handle Type
Light Duty Craft Knives

Description

The #11 utility blade in this 100-pack is titanium nitride coated for extended edge life and reduced blade changeovers. Ideal for high-volume users in production, shipping, or assembly operations, this carbon steel blade offers excellent sharpness, wear resistance, and compatibility with standard handles. The titanium nitride coating improves durability and corrosion resistance, making it suitable for consistent, heavy-duty tasks. Professionals choose this blade for its ability to maintain cutting performance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.