#11 Utility Blade - Zirconium Nitride, High Wear Resistance for Demanding Tasks, 100PK

  • Mfr # 22811IND

  • Zoro # G116431726


product price:  $97.19
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Zirconium Nitride
Blade Type
Angled
Compatible Handle Type
Light Duty Craft Knives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22811IND
Zoro #
G116431726
UPC #
98171228118
Country of Origin
United States

Details

Material
Carbon Steel
Finish
Zirconium Nitride
Blade Type
Angled
Compatible Handle Type
Light Duty Craft Knives

Description

This 100-pack of #11 utility blades features a zirconium nitride coating for exceptional wear resistance and edge retention. Ideal for manufacturing, packaging, and production line settings, these carbon steel blades reduce friction and maintain sharpness through high-volume cutting tasks. Zirconium nitride enhances durability without sacrificing cutting precision. Trusted by professionals needing high-output, low-maintenance performance, these blades are designed to minimize downtime and maximize efficiency in industrial workflows.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.