Shop EXCEL DRYER
Create Account
604161AH High Speed Hand Dryer XL-SB-1.1N-H-110-120V - Brushed Stainless Steel
- Mfr # 604161AH
- Zoro # G304013444
product price:Â
$
1,448.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 604161AH
- Zoro #
- G304013444
- UPC #
- 700251124615
- Country of Origin
- China
Description
The XLERATOR is the original, patented, high-speed, energy-efficient hand dryer. Facilities around the world use XLERATOR to save time, money and the environment while creating a cleaner, more hygenic restroom.
- 8 Second Dry Time
- Adjustable Speed and Sound Control
- Adjustable Heat Control - High, Medium, Low and Off
- Externally Visible Service LED
- Over a Decade of Proven Performance
- Less Than 1% Failure Rate
- 80% Less Energy Than Conventional Hand Dryers
- 95% Cost Savings Vs. Paper Towels
- Saves Time, Money and the Environment
- No More Maintenance and Upkeep of Paper Towel Waste
- Building Green Approved and Helps Qualify for several LEED credits
- Helps facilities around the world reduce their carbon footprint
- A Hygienic Hand Drying Solution
- Most options and accessories in the industry - on the cutting edge of restroom hygiene
- HEPA Filtration System proven to remove 99.97% of potentially present bacteria at 0.3 microns from the air
- Antimicrobial Wall Guards designed to protect walls from water and inhibit the growth of bacteria
- Activation: Automatic Sensor Operated
- Mounting: Surface Mounted
- Cover Finish - Brushed Stainless Steel
- Electric Specifications - H-208-277V - 11.3-12.2 Amps, 1240-1450 Watts, 50/60 Hz.
- Dimension: 11 3/4 W x 12 11/16 H x 6 11/16 D in.
- Weight: 15-17 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.