Automatic Hand Dryer, 10 sec Dry, 68 to 76, 110 to 120V AC, Silver, Chrome Plated

  • Mfr # XL-C-ECO-1.1N-H-110-120V

  • Zoro # G5832911


product price:  $945.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Dry Time
10 sec
Amps
11.3/12.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XL-C-ECO-1.1N-H-110-120V
Zoro #
G5832911
UPC #
700251132900
Country of Origin
United States

Dimensions

Depth
6 45/64 in
Width
11 3/4 in
Height
12 45/64 in
Overall Depth
6 3/4 in
Overall Width
11 3/4 in
Overall Height
12 3/4 in
Mounting Hole Diameter
5/16 in

Details

Item
Hand Dryer
Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Color
Silver
Dry Time
10 sec
Amps
11.3/12.2
Voltage
110 to 120V AC
ADA Compliant
No
Sound Level dB
68 to 76
Mounting
Surface
Air Flow Rate
65 cfm
Finish
Chrome Plated
Includes
Tamper Proof Wrench
Standards
ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Max. Air Temp.
135 Degrees F
Watts
1240/1450
Features
Antimicrobial Wall Guards Designed to Protect Walls from Water and Inhibit the Growth of Bacteria, Building Green Approved and Helps Qualify for Several LEED Credits, Can Install Multiple Xleratoreco Units on One Circuit
Product Type
Hand Dryer
Current
4.5 A
Mount Type
Surface
Number of Mounting Holes
12
Wattage
530 W
Heat Setting Levels
No Heat
Nozzle Style
Intregal
Maximum Air Temperature
135 Degrees F
Sound Level
59 to 67 dBA
Compatible with HEPA Filter
Yes
Includes HEPA Filter
Yes

Description

Hand Dryer, Dry Time 10 sec, Cover Material Zinc Diecast, Color Silver, ADA Compliant No, Sound Level 59 to 67 dBA, Voltage 110 to 120V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Chrome Plated, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 65 cfm, Maximum Air Temperature 135 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.