Automatic Hand Dryer, 10 sec Dry, 68 to 76, 110 to 120V AC, White, Epoxy Enamel
Mfr # XL-W-ECO-1.1N-H-110-120V
Zoro # G5788778
product price: $720.00
/ea
Free Shipping & Returns
Key Features
Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Dry Time
10 sec
Amps
11.3/12.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XL-W-ECO-1.1N-H-110-120V
Zoro #
G5788778
UPC #
700251132986
Country of Origin
United States
Dimensions
Depth
6 45/64 in
Width
11 3/4 in
Height
12 45/64 in
Overall Depth
6 3/4 in
Overall Height
12 3/4 in
Overall Width
11 3/4 in
Mounting Hole Diameter
5/16 in
Description
Hand Dryer, Dry Time 10 sec, Cover Material Zinc Diecast, Color White, ADA Compliant No, Sound Level 59 to 67 dBA, Voltage 110 to 120V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Epoxy Enamel, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 65 cfm, Maximum Air Temperature 135 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.