Automatic Hand Dryer, 10 sec Dry, 68 to 76, 208 to 277V AC, Gray, Textured Graphite
Mfr # XL-GRV-1.1N-H-208-277V
Zoro # G2389010
product price:Â $815.00
/ea
Free Shipping & Returns
Key Features
Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Dry Time
10 sec
Amps
5.6/6.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XL-GRV-1.1N-H-208-277V
Zoro #
G2389010
UPC #
700251132788
Country of Origin
United States
Dimensions
Height
12 45/64 in
Depth
6 45/64 in
Width
11 3/4 in
Overall Depth
6 3/4 in
Overall Width
11 3/4 in
Overall Height
12 3/4 in
Description
Hand Dryer, Dry Time 10 sec, Cover Material Zinc Diecast, Color Gray, ADA Compliant No, Sound Level 59 to 67 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Textured Graphite, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.