Automatic Hand Dryer, 10 sec Dry, 68 to 76, 208 to 277V AC, White, Smooth

  • Mfr # XL-BWV-1.1N-H-208-277V

  • Zoro # G2388895


product price:  $735.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
BMC
Dryer Activation
Automatic
Dry Time
10 sec
Amps
5.6/6.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XL-BWV-1.1N-H-208-277V
Zoro #
G2388895
UPC #
700251132467
Country of Origin
United States

Dimensions

Width
11 3/4 in
Height
12 45/64 in
Depth
6 45/64 in
Overall Depth
6 3/4 in
Overall Height
12 3/4 in
Overall Width
11 3/4 in

Details

Item
Hand Dryer
Nozzle
Integral
Cover Material
BMC
Dryer Activation
Automatic
Color
White
Dry Time
10 sec
Amps
5.6/6.2
Voltage
208 to 277V AC
ADA Compliant
No
Sound Level dB
68 to 76
Mounting
Surface
Air Flow Rate
19,000 lfm
Finish
Smooth
Max. Air Temp.
135 Degrees F
Watts
1160/1490
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Includes
Tamper Proof Wrench
Standards
RoHS, UL/CUL Listed
Product Type
Hand Dryer
Nozzle Style
Intregal
Heat Setting Levels
No Heat
Compatible with HEPA Filter
Yes
Maximum Air Temperature
135 Degrees F
Sound Level
56 to 66 dBA
Wattage
1,490 W
Current
6.2 A
Mount Type
Surface
Includes HEPA Filter
Yes

Description

Hand Dryer, Dry Time 10 sec, Cover Material BMC, Color White, ADA Compliant No, Sound Level 56 to 66 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Smooth, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 6.2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.