Zoro Homepage

Automatic Hand Dryer, 14 sec Dry, 100 to 120V AC, White, Epoxy Enamel

  • Mfr # 322111H

  • Zoro # G412535128


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Dryer Activation
Automatic
Dry Time
14 sec
Voltage
100 to 120V AC
ADA Compliant
Yes
Air Flow Rate
42 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322111H
Zoro #
G412535128
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 1/8 in
Overall Height
14 in
Overall Depth
4 in

Details

Item
Hand Dryer
Cover Material
Stainless Steel
Dryer Activation
Automatic
Color
White
Dry Time
14 sec
Voltage
100 to 120V AC
ADA Compliant
Yes
Air Flow Rate
42 cfm
Features
Antimicrobial Wall Guards Designed to Protect Walls from Water and Inhibit the Growth of Bacteria
Finish
Epoxy Enamel
Standards
Building Green Approved, Green Product, HPDC, International Well Building Institute, Select Product Certified, UL, US Green Building Council
Includes
Washable Metal Mesh Filter
Product Type
Hand Dryer
Includes HEPA Filter
Yes
Current
7.7 A
Compatible with HEPA Filter
Yes
Mount Type
Surface
Sound Level
69 to 73 dBA
Heat Setting Levels
High, Low, Medium
Wattage
915 W

Description

Hand Dryer, Dry Time 14 sec, Cover Material Stainless Steel, Color White, ADA Compliant Yes, Sound Level 69 to 73 dBA, Voltage 100 to 120V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Mount Type Surface, Finish Epoxy Enamel, Standards Building Green Approved, Green Product, HPDC, International Well Building Institute, Select Product Certified, UL, US Green Building Council, Includes Washable Metal Mesh Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.