
Automatic Hand Dryer, 14 sec Dry, 208 to 277V AC, Gray, Textured Graphite
Mfr # 328116
Zoro # G012535139
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Cover Material
Stainless Steel
Dryer Activation
Automatic
Dry Time
14 sec
Voltage
208 to 277V AC
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
328116
Zoro #
G012535139
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
4 in
Overall Height
14 in
Overall Width
9 1/8 in
Details
Item
Hand Dryer
Cover Material
Stainless Steel
Dryer Activation
Automatic
Color
Gray
Dry Time
14 sec
Voltage
208 to 277V AC
ADA Compliant
Yes
Air Flow Rate
44 cfm
Features
35 sec Lockout Feature if Hands Are Not Removed, Externally Visible Red LED That Can Flash Error Codes to Assist in Troubleshooting
Finish
Textured Graphite
Standards
Building Green Approved, CE, cULus, OSHA, RoHS, Select Product Certified, UL
Includes
Washable Metal Mesh Filter
Sound Level
66 to 74 dBA
Wattage
920 W
Current
4.1 A
Includes HEPA Filter
No
Product Type
Hand Dryer
Maximum Air Temperature
135 Degrees F
Heat Setting Levels
High, Low, Medium
Compatible with HEPA Filter
No
Mount Type
Surface
Description
Hand Dryer, Dry Time 14 sec, Cover Material Stainless Steel, Color Gray, ADA Compliant Yes, Sound Level 66 to 74 dBA, Voltage 208 to 277V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Mount Type Surface, Finish Textured Graphite, Standards Building Green Approved, CE, cULus, OSHA, RoHS, Select Product Certified, UL, Includes Washable Metal Mesh Filter, Air Flow Rate 44 cfm, Maximum Air Temperature 135 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.