Automatic Hand Dryer, 8 sec Dry, 68 to 77, 208 to 277V AC, Silver, Polished Chrome

  • Mfr # XL-CV-208-277V

  • Zoro # G2389245


product price:  $880.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Dry Time
8 sec
Amps
5.6/6.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL-CV-208-277V
Zoro #
G2389245
UPC #
700251132290
Country of Origin
United States

Dimensions

Height
12 45/64 in
Depth
6 45/64 in
Width
11 3/4 in
Overall Height
12 3/4 in
Overall Width
11 3/4 in
Overall Depth
6 3/4 in

Details

Item
Hand Dryer
Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Color
Silver
Dry Time
8 sec
Amps
5.6/6.2
Voltage
208 to 277V AC
ADA Compliant
No
Sound Level dB
68 to 77
Mounting
Surface
Air Flow Rate
19,000 lfm
Watts
1160/1490
Green Environmental Attribute
Applicable to LEED Criteria
Max. Air Temp.
135 Degrees F
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Finish
Polished Chrome
Includes
Tamper Proof Wrench
Standards
RoHS, UL/CUL Listed
Product Type
Hand Dryer
Sound Level
68 to 77 dBA
Mount Type
Surface
Nozzle Style
Intregal
Heat Setting Levels
No Heat
Compatible with HEPA Filter
No
Wattage
1,490 W
Current
6.2 A
Includes HEPA Filter
No
Maximum Air Temperature
135 Degrees F

Description

Hand Dryer, Dry Time 8 sec, Cover Material Zinc Diecast, ADA Compliant No, Sound Level 68 to 77 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Polished Chrome, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 6.2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.