Zoro Homepage

Hand Dryer Filter, Cloth, HEPA, 6 1/2" W

  • Mfr # 40521

  • Zoro # G412845630


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, White
Filtration Type
HEPA
Overall Width
6 1/2 in
Overall Depth
2 1/2 in
Filter Efficiency
99.99% of Viruses and 99.97% Bacteria in Airstream at 0.3 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40521
Zoro #
G412845630
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 1/2 in
Overall Depth
2 1/2 in
Overall Height
3 1/2 in

Details

Item
Hand Dryer Filter
Color
Blue, White
Filtration Type
HEPA
Filter Efficiency
99.99% of Viruses and 99.97% Bacteria in Airstream at 0.3 microns
Filter Material
Cloth
Product Type
Filter
Compatible with Manufacturer Model Number
322111H, 322116H, 324111H, 324116H, 327111H, 327116H, 328111H, 328116H
Compatible Manufacturer Model Number
322111H, 322116H, 324111H, 324116H, 327111H, 327116H, 328111H, 328116H
Compatible Manufacturer Part Number
322111H, 322116H, 324111H, 324116H, 327111H, 327116H, 328111H, 328116H
Compatible with Manufacturer Model No.
322111H, 322116H, 324111H, 324116H, 327111H, 327116H, 328111H, 328116H
Compatible with Mfr. Model No.
322111H, 322116H, 324111H, 324116H, 327111H, 327116H, 328111H, 328116H
For Use with Mfr Model Number
322111H, 322116H, 324111H, 324116H, 327111H, 327116H, 328111H, 328116H
For Use With Mfr. Model Number
322111H, 322116H, 324111H, 324116H, 327111H, 327116H, 328111H, 328116H
Compatible Pump Manufacturer Part Number
322111H, 322116H, 324111H, 324116H, 327111H, 327116H, 328111H, 328116H
Compatible Mfr. Model Number
322111H, 322116H, 324111H, 324116H, 327111H, 327116H, 328111H, 328116H

Description

Hand Dryer Filter, Color Blue, White, Filter Material Cloth, Filtration Type HEPA, Filter Efficiency 99.99 Percent of Viruses and 99.97 Percent Bacteria in Airstream at 0.3 microns, Overall Height 3 1/2 in, Overall Width 6 1/2 in, Overall Depth 2 1/2 in, Product Type Filter, Compatible with Manufacturer Model Number 322111H, 322116H, 324111H, 324116H, 327111H, 327116H, 328111H, 328116H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.