Zoro Homepage

Xlerator Automatic Hand Dryer W/Noise Reduction & HEPA Filter, White, 110-120V

  • Mfr # 602161AH

  • Zoro # G708436443


product price: $1,228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602161AH
Zoro #
G708436443
UPC #
70025112445
Country of Origin
United States

Description

Excel dryer's xlerator hand dryer new 50% longer motor life and industry best 7-year warranty. Xlerator features hepa filtration system, adjustable speed, sound, and heat controls, as well as an externally visible service led. High-speed and energy efficient xlerator uses 80% less energy than other conventional hand dryers, while still drying hands in just 8 seconds. By switching from paper towels to hand dryers you can save up to 95% and eliminate the worry of dirty paper towels covering the restroom. Buildinggreen approved, epd and certified, qualifies for the most leed credits of any hand dryer. Feel the power of a clean and green facility with the xlerator hand dryer. 1.1in noise reduction nozzle 1.1n reduces the sound level by 9 decibels from standard 65-75 db by significantly decreasing air deflection noise while only increasing dry time by approximately 3 seconds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.