XleratorEco Automatic Hand Dryer W/Noise Reduction & HEPA Filter, White Fiberglass, 110-120V

  • Mfr # 703161AH

  • Zoro # G908436434


product price:  $1,666.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
703161AH
Zoro #
G908436434
UPC #
70025113207
Country of Origin
United States

Description

Excel dryer's xleratoreco hand dryer offers new 50% longer life, an industry leading 7-year warranty, and zero added cost!! xleratoreco uses inno heatin technology to dry hands in just 10 seconds using only 500 watts and will allow for more than one unit to be installed on a dedicated circuit. Xleratoreco features hepa filtration system, adjustable speed and sound, as well as an externally visible service led. By switching from paper towels to hand dryers you can save up to 95% and eliminate the worry of dirty paper towels covering the restroom. Buildinggreen approved, epd, hpd, and certified, qualifies for the most leed credits of any hand dryer. Feel the power of a clean and green facility with the xlerator hand dryer. 1.1in noise reduction nozzle 1.1n reduces the sound level by 9 decibels from standard 65-75 db by significantly decreasing air deflection noise while only increasing dry time by approximately 3 seconds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.