AeraSeal Sealing Film for Culture Plates, Sterile, 50/pk, 50PK

  • Mfr # 202505

  • Zoro # G905299520


product price:  $123.99
/pk 50, $2.48/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
202505
Zoro #
G905299520
UPC #
-
Country of Origin
United States

Description

A 140um thick hydrophobic porous rayon sealing film including medical-grade adhesive for tissue culture plates, bio-blocks and 96-well plates where gas exchange is necessary for cell or bacterial growth. AeraSeal film minimizes cross-contamination between wells and reduces sample evaporation. Unique micro-porous design allows uniform air and CO2 exchange between wells for optimum cell growth or bacterial cultivation. This adhesive film provides a leak tight seal on culture plates or 96 well assay plates. Film can be easily pierced for sample recovery using a single or multi-channel pipettor. Medical grade, non-cytotoxic adhesive has a thermal stability range of -20C to 80C. Removable tabs allow quick and easy positioning of film. Sterile packaged 25 per sealed bag, two bags per case. AeraSeal is a Trademark of Excel Scientific, Inc.Removable, not reusable.
Sealing area: 82 x 126 mm Allows gas exchange Hydrophobic barrier Non-cytotoxic RNase, DNase & Pyrogen freeShipping Weight: 0.25 lbs
Shipping Dimensions: 6.50 x 3.62 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.