Shop MTC BIO
See all product information
Create Account
Films, Seals & Dispensers - Autoradiogra
- Mfr # A8805
- Zoro # G323354993
product price:Â
$
166.99
/pk of 100, $1.67/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Sterility
Non-Sterile
Overall Thickness
182 micron
Product Type
Autoradiography Film
Material
Acetate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8805
- Zoro #
- G323354993
- UPC #
- -
- Country of Origin
- United States
- Item
- Films, Seals & Dispensers - Autoradiography Film
- Sterility
- Non-Sterile
- Product Type
- Autoradiography Film
- Material
- Acetate
- Color
- White
- Shell Material
- Acetate
Description
Films, Seals & Dispensers - Autoradiography Film, Color White, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.