Zoro Homepage

Alumaseal, Roll

  • Mfr # 248897ROLL

  • Zoro # G005299536


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Length
1.25 in
Width
6.5 in
Height
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248897ROLL
Zoro #
G005299536
UPC #
-
Country of Origin
United States

Dimensions

Length
1.25 in
Width
6.5 in
Height
3.63 in

Description

Roll Format for AutomationAlumaSeal II prevents evaporation, vapor loss, cross contamination, aerosol release and spillage from multiwell PCR or assay plates.This unique sealing foil conforms around individual plate wells to provide a positive and uniform seal. Medical grade adhesive has a thermal stability range of -80°C to 120° C with superior chemical and solvent resistance. AlumaSeal ll eliminates the need for other types of plate sealing methods such as mats, caps or heat sealers. Sealing area (80mm x 125mm) fits both skirted and non-skirted PCR plates. Removable end tabs allow quick and accurate positioning over plate wells. Samples can be easily recovered by piercing foil with standard pipet tips or metal robotic probes. AlumaSeal II is a Trademark of Excel Scientific, Inc.Excellent thermal stabilityPiercable for sample recoveryRNase, DNase free
Film/Foil Thickness: Aluminum Foil 38Î1⁄4m /1.5mil Adhesive Thickness: Acrylic 38Î1⁄4m / 1.5milFilm covers 830 plates.Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.50 x 3.63 x 1.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.