Alumaseal Sealing Film, Non-Sterile, 100/pk, 100PK

  • Mfr # 202535

  • Zoro # G205299282


product price:  $190.99
/pk 100, $1.91/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202535
Zoro #
G205299282
UPC #
-
Country of Origin
United States

Description

Aluminum sealing film has a specially formulated adhesive that withstands low temperature storage to -80°C. Film is pierceable with a pipet tip for sample recovery. Features a non-perforated end tab that simplifies application. This film is not recommended for PCR applications. AlumaSeal CS is a Trademark of Excel Scientific, Inc.
Designed for -80°C storage Retards evaportion DNase, RNase Free Dimensions: 82.6 x 132.6mm, including 9.5mm end tab Temperature range: -80°C to 130°CShipping Weight: 2 lbs
Shipping Dimensions: 6.50 x 3.63 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.