
eXTReme Foilseal, Large, Non-sterile, 100/pk, 100PK
Mfr # 202549
Zoro # G505257074
product price: $179.99
/pk 100, $1.80/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202549
Zoro #
G505257074
UPC #
-
Country of Origin
United States
Description
eXTReme Seal is ideal for light sensitive samples, robotics, coldroom and longterm storage. Offers universal fit for use with all plate types, minimizes sample evaporation and reduces well-to-well cross contamination. Specially formulated adhesive provides excellent seal for all plates. Removes cleanly from plate with no adhesive residue and does not tear upon removal. Smaller dimensions and chamfered corners result in no plate overhang for robotics. eXTReme is a Trademark of Excel Scientific, Inc.Longterm storage RNase, DNase freeWithstands -80° to +120°CPierceable, autoclavable
Dimensions(mm): 78.3 x 129 x 1.9 mm thicknessDimensions(inches): 5 x 3 1/4Shipping Weight: 1 lbs
Shipping Dimensions: 6.50 x 3.65 x 1.25
Research or further manufacturing use only, not for food or drug use.
Dimensions(mm): 78.3 x 129 x 1.9 mm thicknessDimensions(inches): 5 x 3 1/4Shipping Weight: 1 lbs
Shipping Dimensions: 6.50 x 3.65 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.