Zoro Homepage

eXTReme Foilseal, Non-sterile, 100/pk, 100PK

  • Mfr # 202548

  • Zoro # G805257033


product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202548
Zoro #
G805257033
UPC #
-
Country of Origin
United States

Description

eXTReme Seal is ideal for PCR, light sensitive samples, robotics, coldroom and longterm storage. Offers universal fit for use with all plate types, minimizes sample evaporation and reduces well-to-well cross contamination. Specially formulated adhesive provides excellent seal for all plates. Removes cleanly from plate with no adhesive residue and does not tear upon removal. Smaller dimensions and chamfered corners result in no plate overhang for robotics. eXTReme is a Trademark of Excel Scientific, Inc. PCR and longterm storage RNase, DNase free Withstands -80° to +120°C Pierceable, autoclavable
Dimensions(mm): 78.3 x 129 x 1.9 mm thicknessDImensions(inches): 4 5/8 x 3Shipping Weight: 0.75 lbs
Shipping Dimensions: 6.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.