EZ Pierce Adhesive Sealing Film, Non-Printed, Sterile, 50/pk, 50PK
Mfr # 202520
Zoro # G705299713
product price: $88.39
/pk 50, $1.77/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
202520
Zoro #
G705299713
UPC #
-
Country of Origin
United States
Description
These adhesive sealing films provide the most convenient and positive method for sealing 96 well assay plates. Thermostable films form a superior seal around each well to prevent sample evaporation and cross contamination. Effective on both flat or raised rim plates. A split backing with removable end tabs allows fast and accurate positoning on plates. For sample recovery simply pierce film using common pipette tips or robotic metal probes. Adhesive is resistant to chemicals and solvents. EZ Pierce is a Trademark of Excel Scientific, Inc.
Prevent evaporation Chemical resistant Thermostable range +4°C to +90°CShipping Weight: 0.5 lbs
Shipping Dimensions: 6.50 x 3.63 x 1.75
Research or further manufacturing use only, not for food or drug use.
Prevent evaporation Chemical resistant Thermostable range +4°C to +90°CShipping Weight: 0.5 lbs
Shipping Dimensions: 6.50 x 3.63 x 1.75
Research or further manufacturing use only, not for food or drug use.