Zoro Homepage

EZcap FoilStrips, Non-Sterile, 300 per package, 300PK

  • Mfr # 202555

  • Zoro # G716554672


product price: $71.99
/pk 300, $0.24/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202555
Zoro #
G716554672
UPC #
-
Country of Origin
Unknown

Description

EZCap FoilStrips offer an economical and user-friendly alternative to sealing PCR strip caps and PCR plate sealing. FoilStrips offer excellent chemical resistance ie DMSO and are ideal for long term storage, light sensitive assays and robotics. Convenient strips allow selective sample row covering, prevent accidental pipetting, or reseal rows that have been pierced.Sheets contain 2 mil thick aluminum foil in pre-cut strips or 6 with backing liner for convenient use. Foil conforms quickly and allows visual verification of secure well seal. Pierceable with pipet tip or robotic prove for direct sample recovery. Specially formulated adhesive provides an excellent seal and minimizes evaporation, reduces cross-contamination and prevents spillage. Film removes easily and cleanly from plate surfaces. Sheets feature two removable end tabs with perforations for easy handling, application and removal. FilmStrips remove easily and cleanly with no splash back as can occur with strip-caps. Supplied non-sterile, 300 sheets per package. EZCap is a Trademark of Excel Scientific, Inc.Pre-cut strips for 8 strip PCR tubes or 8 well row of PCR plateIdeal for standard PCR and light sensitive samplesWithstand -80°C to +120°CRNase and DNase freeFilm/Foil Thickness: Aluminum Foil 50.8um / 2milAdhesive Thickness: Acrylic 36.8um / 1.45milShipping Weight: 1 lbsShipping Dimensions: 6.50 x 3.65 x 1.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.