Zoro Homepage

EZcap General Purpose FilmStrips, Non-Sterile, 400 strips per package, 400PK

  • Mfr # 202557

  • Zoro # G616554659


product price: $61.95
/pk 400, $0.15/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202557
Zoro #
G616554659
UPC #
-
Country of Origin
Unknown

Description

EZcap FilmStrips are economical for ELISA, incubation and general use applications. Convenient clear strips are ideal for selectively covering 1 x 8 row at a time and preventing accidental pipetting or to reseal rows that have been pierced.Sheets contain 2 mil thick clear polypropylene film in pre-cut strips of 8 with backing liner for convenient use. Strips can be peeled individually or two at a time for increased efficiency. Specially formulated adhesive provides an excellent seal and minimizes evaporation, reduces cross-contamination and prevents spillage. Film removes easily and cleanly from plate surfaces and minimizes aerosols upon removal. Sheets feature two removable end tabs with perforations for easy handling and application. FilmStrips remove easily and cleanly with no splash back as can occur with strip-caps. Supplied 400 strips per package. EZCap is a Trademark of Excel Scientific, Inc.Ideal for ELISA RNase and DNase free Withstand -40°C to +120°CFilm/Foil Thickness: Polypropylene 50.8um / 2mil Adhesive Thickness: Acrylic 24.1um / 0.95milShipping Weight: 1 lbsShipping Dimensions: 8.00 x 2.00 x 3.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.