Zoro Homepage

EZCap PCR FilmStrips, Non-Sterile, 400 strips per package, 400PK

  • Mfr # 202556

  • Zoro # G216560425


product price: $123.99
/pk 400, $0.31/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202556
Zoro #
G216560425
UPC #
-
Country of Origin
Unknown

Description

EZCap PCR FilmStrips offer an economical and user-friendly alternative to sealing PCR strip caps and plate sealing. Convenient strips are ideal for selectively covering one row at a time and preventing accidental pipetting or to reseal rows that have been pierced.Sheets contain 2 mil thick clear polyester film in pre-cut strips of 8 with backing liner for convenient use. Strips can be peeled individually or two at a time for increased efficiency. Specially formulated adhesive provides an excellent seal and minimizes evaporation, reduces cross-contamination and prevents spillage. Film removes easily and cleanly from plate surfaces. Sheets feature two removable end tabs with perforations for easy handling, application and removal. FimStrips remove easily and cleanly with no splash back as can occur with strip-caps. Supplied non-sterile, 400 sheets per package. EZCap is a Trademark of Excel Scientific, Inc.Pre-cut strips for 8 strip PCR tubes or 8 well row of PCR plateIdeal for standard and real-time qPCRWithstand -40° to +120°CRNase and Dnase freeFilm/Foil Thickness: Polyester 50.8um / 2milAdhesive Thickness: Adhesive 41.9um / 1.65milShipping Weight: 1 lbsShipping Dimensions: 8.00 x 2.00 x 3.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.